Shop All Display Cases
United Visual Products
Sliding Door 12" Wood Framed Display Cas, UVDC1651B-BLACK-BUFF
Mfr # UVDC1651B-BLACK-BUFF
Zoro # G9689335
product price: $1,703.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,703.99
Free 30-Day Returns
Key Features
- Family Code UVDC1651B
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC1651B-BLACK-BUFF
- Zoro # G9689335
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC1651B |
Frame Color | Black |
Board Color | Buff |
Description
Sliding Door 12 In. Wood Framed Display Cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Drum Plug Syle Aerator 36" (DE-36)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6178-4CL)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREENBLANK)
- HUSKY Jarhead Tank Gauge for 18" to 23" Tanks (009909)
- VULCAN INDUSTRIES ENDCAP DSPLY MTL BLACK 64in. (1021891-03)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- AZAR DISPLAYS Slim Tower Retail Display with 3 Shelves (655000)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- LINCOLN INDUSTRIAL USA BULK DISPLAY OF 54 #5852 (LN5852-54)
- ELCO LIGHTING LED Displays (DISP-F4LD4)
- TABLECRAFT Check Presentation Holder, Blk, 5.25"X9" (59BK)
- United Visual Products Display Cases