Shop All Display Cases
United Visual Products
Sliding Door 12" Wood Framed Display Cas, UVDC1651-OAK-BLACK
Mfr # UVDC1651-OAK-BLACK
Zoro # G9742510
product price: $1,625.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,625.99
Free 30-Day Returns
Key Features
- Family Code UVDC1651
- Frame Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDC1651-OAK-BLACK
- Zoro # G9742510
- Country of Origin United States
- Category Display Cases
Details
Item | Sliding Door |
Family Code | UVDC1651 |
Frame Color | Oak |
Board Color | Black |
Description
Sliding Door 12 In. Wood Framed Display Cas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30128YELLO)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- TOTELINE Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 27 1/2 in L, 20 in W, 14 1/8 in H (7807085268)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- AZAR DISPLAYS 6.75" Divider for Azar Bin Displays, PK12 (55DIV)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- FLASH FURNITURE Black Display Case for 9.5 x 5 Veteran Flag (HFMHD-GDIS-CRE8-372315-GG)
- United Visual Products Display Cases