Shop All Enclosed Boards
United Visual Products
Single Door Radius Plus Corkboard, Header
Mfr # UV8010PLUS-SATIN-DRKSPR
Zoro # G4911993
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV8010PLUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8010PLUS-SATIN-DRKSPR
- Zoro # G4911993
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Dark Spruce |
Frame Color | Satin |
Family Code | UV8010PLUS |
Item | Single Door Radius Plus Corkboard |
Description
Single Door Radius Plus Corkboard,Header
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 2" Loose Lead Rings, Steel, Pk50 (ACC72205)
- GENERIC Replacment Cartridge For OKI COMP C810/C830 YELLOW (44059109)
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 6 (SS6)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- LORELL Lorell Enclosed Cork Bulletin Boards (LLR42706)
- United Visual Products Enclosed Boards