Shop All Enclosed Boards
United Visual Products
Single Door Radius Plus Corkboard, Header
Mfr # UV8010PLUS-BRONZE-RUBBER
Zoro # G4945989
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV8010PLUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8010PLUS-BRONZE-RUBBER
- Zoro # G4945989
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Rubber |
Frame Color | Bronze |
Family Code | UV8010PLUS |
Item | Single Door Radius Plus Corkboard |
Description
Single Door Radius Plus Corkboard,Header
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 20", Kraft, 25/Bundle (11A678)
- DAHLE Trimmer, 18", Rolling, Be (508)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack (G10051)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- United Visual Products Enclosed Boards