Shop All Enclosed Boards
United Visual Products
Single Door Radius Plus Corkboard, 48"X
Mfr # UV8003PLUS48-SATIN-PUMICE
Zoro # G5006380
product price: $485.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV8003PLUS48
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8003PLUS48-SATIN-PUMICE
- Zoro # G5006380
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48" |
Details
Board Color | Pumice |
Frame Color | Satin |
Family Code | UV8003PLUS48 |
Item | Single Door Radius Plus Corkboard |
Description
Single Door Radius Plus Corkboard,48 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Mounting / Bow Spring for W-Series Auto Sealers, 2mm and 5mm Seal Widths (MS-WHA)
- POST-IT Pad, Post-It Note3"x3", Neon, PK14 (65414AN)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK250 (16P030)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- United Visual Products Enclosed Boards