Shop All Enclosed Boards
United Visual Products
Single Door Radius Plus Corkboard, 48"X
Mfr # UV8003PLUS48-BRONZE-DBURGU
Zoro # G5007893
product price: $545.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$545.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV8003PLUS48
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8003PLUS48-BRONZE-DBURGU
- Zoro # G5007893
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48" |
Details
Board Color | Deep Burgundy |
Frame Color | Bronze |
Family Code | UV8003PLUS48 |
Item | Single Door Radius Plus Corkboard |
Description
Single Door Radius Plus Corkboard,48 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Medium Point, Black, PK12 (35549)
- ARMOR WRAP Paper Sheets, 9 in. L, 9 in. W, PK1000 (A30G0909)
- BANKERS BOX Storage Drawers, Letter, 12-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00721)
- GEL BLASTER Gellets Electric Green 10000 pc (GL4CP09)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- United Visual Products Enclosed Boards