Shop All Enclosed Boards
United Visual Products
Single Door Radius Plus Corkboard, 48"X
Mfr # UV8003PLUS1-BRONZE-ULTMAR
Zoro # G5056972
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV8003PLUS1
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8003PLUS1-BRONZE-ULTMAR
- Zoro # G5056972
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48" |
Details
Board Color | Ultramarine |
Frame Color | Bronze |
Family Code | UV8003PLUS1 |
Item | Single Door Radius Plus Corkboard |
Description
Single Door Radius Plus Corkboard,48 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Yellow, PK25 (PMR-722)
- PILOT Pen, Gel, G2, Fine, Black, PK12 (31020)
- AT-A-GLANCE 3 Month Wall Calendar, Scenic (DMW503-28)
- BUSINESS SOURCE Navy D ring Binder 3" Binder Capacity Letter (26976)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- United Visual Products Enclosed Boards