Shop All Enclosed Boards
United Visual Products
Single Door Radius Plus Corkboard, 36"X
Mfr # UV8002PLUS-BRONZE-APRICOT
Zoro # G4981695
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV8002PLUS
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8002PLUS-BRONZE-APRICOT
- Zoro # G4981695
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 36" |
Details
Board Color | Apricot |
Frame Color | Bronze |
Family Code | UV8002PLUS |
Item | Single Door Radius Plus Corkboard |
Description
Single Door Radius Plus Corkboard,36 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMMERCIAL Scotch, SELF-SEALING LAMINATING POUCHES, 9 MIL, 3.8in X 2.4in, GLOSS CLEAR, 10PK (LS85110G)
- ZORO SELECT T-Shirt Bags, White, 11-1/2 In. W, PK1000 (3CUE2)
- CANON MP21DX 12-Digit Ribbon Printing Calculator, Black/Red Print, 3.5 Lines/Sec (2292B001)
- SHARPIE Accent Highlighter, Chisel Point, 36/PK, Fluorescent Yellow 36PK (SAN1920938)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- United Visual Products Enclosed Boards