Shop All Enclosed Boards
United Visual Products
Single Door Radius Plus Corkboard, 24"X
Mfr # UV8001PLUS-SATIN-DBURGU
Zoro # G4964240
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV8001PLUS
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8001PLUS-SATIN-DBURGU
- Zoro # G4964240
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 24" |
Details
Board Color | Deep Burgundy |
Frame Color | Satin |
Family Code | UV8001PLUS |
Item | Single Door Radius Plus Corkboard |
Description
Single Door Radius Plus Corkboard,24 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR PROTECTIVE PACKAGING Armor Poly® EQ Defender® Gusseted Bags, 20"L x 16"W x 30"H, 4 Mil, Blue, 100/Roll (PVCIBAG4MB201630COEX-D)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Tan Cover (970TF-M)
- ZORO SELECT Long Corrugated Boxes, 20" x 4" x 4", Kraft, 25/Bundle (11R241)
- TICONDEROGA Beginners® Pencils with Eraser, 12 Per Pack, PK2 (13308)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- United Visual Products Enclosed Boards