Shop All Enclosed Boards
United Visual Products
Single Door Radius Plus Corkboard, 24"X, UV8001PLUS-BRONZE-ULTMAR
Mfr # UV8001PLUS-BRONZE-ULTMAR
Zoro # G4910051
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV8001PLUS
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8001PLUS-BRONZE-ULTMAR
- Zoro # G4910051
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 24" |
Details
Board Color | Ultramarine |
Frame Color | Bronze |
Family Code | UV8001PLUS |
Item | Single Door Radius Plus Corkboard |
Description
Single Door Radius Plus Corkboard,24 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARPS Bag Mattress 70X92 Qn/Fl (CB-70)
- NATIONAL CHECKING Register Roll 3x100 Ft. 2 Ply White Canary Kitchen Printer Roll, PK30 (2300SP)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- United Visual Products Enclosed Boards