Shop All Enclosed Boards
United Visual Products
Single Door Radius Plus Corkboard, 18"X
Mfr # UV8000PLUS-BRONZE-APRICOT
Zoro # G4911899
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV8000PLUS
- Size 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV8000PLUS-BRONZE-APRICOT
- Zoro # G4911899
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18" |
Details
Board Color | Apricot |
Frame Color | Bronze |
Family Code | UV8000PLUS |
Item | Single Door Radius Plus Corkboard |
Description
Single Door Radius Plus Corkboard,18 In.X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Guillotine Paper Trimmer, 39 in. L, Wood (W30)
- DETECTAMET Stainless Steel Managers Pen, Black InkPK10 (113-A05-I02)
- MARKAL Paint Crayon, Large Tip, Purple Color Family, 12 PK (80228)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (377970)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- United Visual Products Enclosed Boards