Shop All Enclosed Boards
United Visual Products
Single Door Radius Corkboard With Header
Mfr # UV8010-SATIN-APRICOT
Zoro # G4984102
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV8010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8010-SATIN-APRICOT
- Zoro # G4984102
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Apricot |
Frame Color | Satin |
Family Code | UV8010 |
Item | Single Door Radius Corkboard With Header |
Description
Single Door Radius Corkboard With Header
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL External Tape Dispenser Stand, 3 In (TDSTAND03)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10081)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Blue, Pk50 (75562)
- POST-IT FLAG, 50FL/DSP, 12DSP/BX, YL PK (MMM680SH12)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- GHENT Enclosed Cork Bulletin Board 36x72", 3 Door (PA33672K)
- United Visual Products Enclosed Boards