Shop All Enclosed Boards
United Visual Products
Single Door Radius Corkboard, 48"X48", B
Mfr # UV800348-BLACK-DBURGU
Zoro # G4940809
product price: $419.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$419.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV800348
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV800348-BLACK-DBURGU
- Zoro # G4940809
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48" |
Details
Board Color | Deep Burgundy |
Frame Color | Black |
Family Code | UV800348 |
Item | Single Door Radius Corkboard |
Description
Single Door Radius Corkboard,48 In.X48 In.,B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Purchase Order Book, 8-3/8 x 10-13/16 (TOP46147)
- REDIFORM Telephone Message Book, 2 Part Carbonless (50-076)
- POST-IT Pad, 2"X2", Supr Sticky, Ast, PK8 (622-8SSAN)
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", Green, 100/Case (G14041C)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- United Visual Products Enclosed Boards