Shop All Enclosed Boards
United Visual Products
Single Door Radius Corkboard, 48"X36", S
Mfr # UV80031-SATIN-COBACC
Zoro # G4923263
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV80031
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV80031-SATIN-COBACC
- Zoro # G4923263
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 48" |
Details
Board Color | Cobalt Accent |
Frame Color | Satin |
Family Code | UV80031 |
Item | Single Door Radius Corkboard |
Description
Single Door Radius Corkboard,48 In.X36 In.,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOXES ON WHEELS 18 in. H X 18 in. W X 18 in. L Cardboard Moving Box (866708000113)
- PENTEL Sharplet-2 Mechanical Pencil, 0.9 mm, HB (#2.5), Brown Barrel, PK12 (A129E)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- United Visual Products Enclosed Boards