Shop All Enclosed Boards
United Visual Products
Single Door Radius Corkboard, 36"x36", Hea, UV7012RC-SATIN-SURF
Mfr # UV7012RC-SATIN-SURF
Zoro # G9700230
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV7012RC
- Size 36"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV7012RC-SATIN-SURF
- Zoro # G9700230
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 36"x36" |
Details
Board Color | Surf |
Frame Color | Satin |
Family Code | UV7012RC |
Item | Single Door Radius Corkboard |
Description
Single Door Radius Corkboard,36 In.x36 In.,Hea
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Plastic Comb Bindings, 5/16" Diameter, 40 Sheet Capacity, White, 100PK (52508)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- WESTCO EDUCATIONAL PRODUCTS Resonator Bells, 8 Note (RB7201)
- ZORO SELECT Multi-Depth Corrugated Boxes, 28" x 20" x 24", Kraft, 10/Bundle (55VJ16)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- United Visual Products Enclosed Boards