Shop All Enclosed Boards
United Visual Products
Single Door Radius Corkboard, 36"X36", B
Mfr # UV8002-BLACK-CINNABA
Zoro # G4928635
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV8002
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV8002-BLACK-CINNABA
- Zoro # G4928635
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 36" |
Details
Board Color | Cinnabar |
Frame Color | Black |
Family Code | UV8002 |
Item | Single Door Radius Corkboard |
Description
Single Door Radius Corkboard,36 In.X36 In.,B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel (61231)
- CLAUSS Industrial, Industrial Shears, Left Hand (18320)
- CRICUT Joy Porous Point Pens, Stick, Fine 0.4 mm, Assorted Ink, White Barrel, PK30, 30PK (2008801)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- United Visual Products Enclosed Boards