Shop All Enclosed Boards
United Visual Products
Single Door Radius Corkboard, 18"x24", Sat, UV7000RC-SATIN-KEYLIME
Mfr # UV7000RC-SATIN-KEYLIME
Zoro # G9699409
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV7000RC
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV7000RC-SATIN-KEYLIME
- Zoro # G9699409
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18"x24" |
Details
Board Color | Keylime |
Frame Color | Satin |
Family Code | UV7000RC |
Item | Single Door Radius Corkboard |
Description
Single Door Radius Corkboard,18 In.x24 In.,Sat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Marker, 12 PK (1927432)
- FELLOWES Laminating Pouch, 3 mil, PK50 (5221502)
- SMEAD 2" File Folder, 2 Divider, Letter, Green, PK10 (14063)
- PAPER MATE Eraser, Pearl Med, PK3 (70502)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- United Visual Products Enclosed Boards