Shop All Enclosed Boards
United Visual Products
Single Door Radius Corkboard, 18"x24", Hea, UV7010RC-SATIN-AMETHY
Mfr # UV7010RC-SATIN-AMETHY
Zoro # G4615823
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Family Code UV7010RC
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV7010RC-SATIN-AMETHY
- Zoro # G4615823
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18"x24" |
Details
Board Color | Amethyst |
Frame Color | Satin |
Family Code | UV7010RC |
Item | Single Door Radius Corkboard |
Description
Single Door Radius Corkboard,18 In.x24 In.,Hea
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- BSC PREFERRED 28 x 4 x 4'' Long Corrugated Boxes, 25PK (S-21037)
- CREATIVITY STREET Glue Sticks, Clear, 1.41 oz., PK30 (PAC3387-30)
- ZORO SELECT Heat Sealer, Hand Operated, 6 In (13F532)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- United Visual Products Enclosed Boards