Shop All Enclosed Boards
United Visual Products
Single Door Radius Corkboard, 18"x24", Bla, UV7000RC-BLACK-DBURGU
Mfr # UV7000RC-BLACK-DBURGU
Zoro # G9723513
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV7000RC
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV7000RC-BLACK-DBURGU
- Zoro # G9723513
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18"x24" |
Details
Board Color | Deep Burgundy |
Frame Color | Black |
Family Code | UV7000RC |
Item | Single Door Radius Corkboard |
Description
Single Door Radius Corkboard,18 In.x24 In.,Bla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 18" x 24", Kraft, 15/Bundle (493T73)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- FELLOWES File Holder, Black, Letter/Legal, 7 Comp (68112)
- AT-A-GLANCE At A Glance AAG7021405 8.5 X 11 in. 24-Hour Daily Appointment Book; Simulated Leather - Black (AAG7021405)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- United Visual Products Enclosed Boards