Shop All Enclosed Boards
United Visual Products
Single Door Indoor Enclosed Easy Tack Bo
Mfr # UV300EZ811-MARBLE-BRONZE
Zoro # G9794619
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Marble
- Family Code UV300EZ811
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV300EZ811-MARBLE-BRONZE
- Zoro # G9794619
- Country of Origin United States
- Category Enclosed Boards
Details
Board Color | Bronze |
Frame Color | Marble |
Item | Single Door Indoor Enclosed Easy Tack Bo |
Family Code | UV300EZ811 |
Description
Single Door Indoor Enclosed Easy Tack Bo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K622)
- SCHOOL SMART INDEX CARDS 3X5 RULED SALMON PK OF 100 PK (IND35SLRL)
- ZWILLING J.A. HENCKELS SHEARS KITCH8"" TAKEAPART (11517-100)
- NINJATEK Cheetah Sun 1.75Mm 1Kg (3DCH0417510)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- United Visual Products Enclosed Boards