Shop All Enclosed Boards
United Visual Products
Single Door Image Enclosed Corkboard, 24", UVTE2436FG-GREY
Mfr # UVTE2436FG-GREY
Zoro # G4288144
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Grey
- Frame Color Grey
- Family Code UVTE2436FG
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVTE2436FG-GREY
- Zoro # G4288144
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 24" |
Details
Board Color | Grey |
Frame Color | Grey |
Family Code | UVTE2436FG |
Item | Single Door Image Enclosed Corkboard |
Description
Single Door Image Enclosed Corkboard,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA 10000 lb, 2 lb, 4x4' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 10K)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- CANON 1288C001 (CL-244) Ink, Color (1288C001)
- AT-A-GLANCE Planner, Desk Pad, Easy-to-Read, White (SKLP2432)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- United Visual Products Enclosed Boards