Shop All Enclosed Boards
United Visual Products
Single Door Image Enclosed Corkboard, 18", UVTE1824CK-SLBLUE
Mfr # UVTE1824CK-SLBLUE
Zoro # G4289599
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UVTE1824CK
- Size 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVTE1824CK-SLBLUE
- Zoro # G4289599
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18" |
Details
Family Code | UVTE1824CK |
Item | Single Door Image Enclosed Corkboard |
Description
Single Door Image Enclosed Corkboard,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Vis-a-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK36, 36PK (2134342)
- LEARNING RESOURCES Alphabet Soup Sorters, 208Pcs, Multi PK (LRNLER6801)
- REDIFORM KolorKraft 1Subject Notebooks, Blue (RED33502)
- SMEAD Navy Blue Desk Folder, A-Z (89282)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- United Visual Products Enclosed Boards