Shop All Enclosed Boards
United Visual Products
Single Door Image Enclosed Corkboard, 18
Mfr # UVTE1824AM-BURGUN
Zoro # G4288451
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Burgundy
- Frame Color Burgundy
- Family Code UVTE1824AM
- Size 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVTE1824AM-BURGUN
- Zoro # G4288451
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18" |
Details
Board Color | Burgundy |
Frame Color | Burgundy |
Family Code | UVTE1824AM |
Item | Single Door Image Enclosed Corkboard |
Description
Single Door Image Enclosed Corkboard,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Name Badge Inserts, 3" x 4", Prin, PK300 (5392)
- STOREX Literature Organizer, 13-3/5"Wx20-1/2"Lx8-7/10"H, Black (STX61446E01C)
- MASTER 5-Hole Punch, Adjustable, 11/32", 40 Sht Cap, Tan (MAT525M)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7350G)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- AZAR DISPLAYS Small Enclosed Cork Bulletin Board w/ Lock & Key (300223)
- United Visual Products Enclosed Boards