Shop All Enclosed Boards
United Visual Products
Single Door Enclosed Radius EZ Tack Board, 18"x24", Satin/Black
Mfr # UV7000EZ-BLACK-SATIN
Zoro # G9438412
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV7000EZ
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV7000EZ-BLACK-SATIN
- Zoro # G9438412
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18"x24" |
Details
Board Color | Satin |
Frame Color | Black |
Family Code | UV7000EZ |
Item | Single Door Enclosed Radius EZ Tack Board |
Description
Easy Tack Boards with self-adhesive fabric allow important messages to be displayed without the use of damaging pins, tacks, or tape. Easy Tack Boards are ideal for schools, universities, businesses, community centers, and much more due to their simple and convenient design. The durable Satin Anodized Aluminum frame features a contemporary radius design with mitered corners. These indoor boards also come with an acrylic window in a locking door that swings open on a full-length piano hinge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- KANTEK Mobile CPU Stand, Black (CS200B)
- BOSTITCH Stanley Bostitch® B8 PowerCrown„¢ Staples, 30 Sheet Capacity, 1/4" Leg Length, 5000/Box (STCRP211514)
- OXFORD Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red (13234EE)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- United Visual Products Enclosed Boards