Shop All Enclosed Boards
United Visual Products
Single Door Enclosed Radius EZ Tack Board, 18"x24", Header, Satin/Marble
Mfr # UV7010EZ-MARBLE-SATIN
Zoro # G9654755
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Marble
- Family Code UV7010EZ
- Size 18"x24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV7010EZ-MARBLE-SATIN
- Zoro # G9654755
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 18"x24" |
Details
Board Color | Satin |
Frame Color | Marble |
Family Code | UV7010EZ |
Item | Single Door Enclosed Radius EZ Tack Board |
Description
Easy Tack Boards with self-adhesive fabric allow important messages to be displayed without the use of damaging pins, tacks, or tape. Easy Tack Boards are ideal for schools, universities, businesses, community centers, and much more due to their simple and convenient design. The durable Satin Anodized Aluminum frame features a contemporary radius design with mitered corners. These indoor boards also come with an acrylic window in a locking door that swings open on a full-length piano hinge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" x 20" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA2)
- SHARPIE Black, Blue, Red Industrial Marker, 4 PK (2178479)
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- BETTER OFFICE PRODUCTS Standard Staples, 26/6, 1/4in. Chisel Point, Fits Standard Staplers, 10 Pk/5,000, 10PK (00321)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- United Visual Products Enclosed Boards