Shop All Letterboards
United Visual Products
Single Door Enclosed Letterboard, 43"x33", UV1304TB-BLACK-BLACK
Mfr # UV1304TB-BLACK-BLACK
Zoro # G4878384
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UV1304TB
- Size 43"x33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV1304TB-BLACK-BLACK
- Zoro # G4878384
- Country of Origin United States
- Category Letterboards
Dimensions
Size | 43"x33" |
Details
Item | Single Door Enclosed Letterboard |
Board Color | Black |
Frame Color | Black |
Family Code | UV1304TB |
Description
Single Door Enclosed Letterboard,43 In.x33 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOR REY FS-250/500 500 lb. Digital Receiving Scale with Tower Display Legal for Trade (166FS250500)
- VIKAN Rubber Band, Size 1-1/2", Purple, PK5 (98028)
- ARTISTIC KrystalView Clear Desk Pad, 20"x36" (60-6-0M)
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- UNITED VISUAL PRODUCTS Anodized Aluminum Mouting Post, 2"x2"x96 (UV1309-WHITE)
- QUARTET Adjustable Single-Pedestal Magnetic Letter Board, 24 x 18, Black, Gray Frame (7921M)
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- FLASH FURNITURE 10x10 Weathered Wood Frame Letter Board-Gray Felt (HGWA-FB10-WEATH-GG)
- United Visual Products Letterboards