Shop All Letterboards
United Visual Products
Single Door Enclosed Indoor Letterboard
Mfr # UV1140H-SATIN-HUNGRN
Zoro # G2845919
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Family Code UV1140H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV1140H-SATIN-HUNGRN
- Zoro # G2845919
- Country of Origin United States
- Category Letterboards
Details
Item | Single Door Enclosed Indoor Letterboard |
Board Color | Green Vinyl |
Frame Color | Satin |
Family Code | UV1140H |
Description
Single Door Enclosed Indoor Letterboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL4481, DO NOT STACK, 3" X 4" (DL4481)
- SMEAD Folder, Classf, Lg, 2Pktdiv, Be Pk (SMD19081)
- TARIFOLD Desktop Document Display, Foldfive (D291F)
- RUBBERMAID COMMERCIAL Drawer, Organizer, 7 Compartments (11906ROS)
- UNITED VISUAL PRODUCTS Anodized Aluminum Mouting Post, 2"x2"x96 (UV1309-WHITE)
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- QUARTET Adjustable Single-Pedestal Magnetic Letter Board, 24 x 18, Black, Gray Frame (7921M)
- FLASH FURNITURE 10x10 Weathered Wood Frame Letter Board-Gray Felt (HGWA-FB10-WEATH-GG)
- United Visual Products Letterboards