Shop All Enclosed Boards
United Visual Products
Single Door Enclosed EZ Tack Board, 36"x36", Light Oak/Green
Mfr # UV102EZ-GREEN-LTOAK
Zoro # G9380120
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Green
- Family Code UV102EZ
- Size 36"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV102EZ-GREEN-LTOAK
- Zoro # G9380120
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 36"x36" |
Details
Board Color | Light Oak |
Frame Color | Green |
Family Code | UV102EZ |
Item | Single Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095463)
- PENTEL Pencil, Qckrclicker, 0.5Mm, Be (PD345TC)
- ALLIANCE RUBBER Advantage Assorted Sizes Rubber Bands 2 oz (2613A)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Med Point, 0.7mm, Blk Ink, PK2 (70207PP)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- United Visual Products Enclosed Boards