Shop All Enclosed Boards
United Visual Products
Single Door Enclosed EZ Tack Board, 24"x36", Light Oak/Marble
Mfr # UV101EZ-MARBLE-LTOAK
Zoro # G9616045
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Marble
- Family Code UV101EZ
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV101EZ-MARBLE-LTOAK
- Zoro # G9616045
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 24"x36" |
Details
Board Color | Light Oak |
Frame Color | Marble |
Family Code | UV101EZ |
Item | Single Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- LORELL Lorell Pencil Holder (LLR80656)
- SHURTAPE Masking Tape Dispenser, Blue, 15 in. L (SD 931)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- United Visual Products Enclosed Boards