Shop All Enclosed Boards
United Visual Products
Single Door Enclosed EZ Tack Board, 24"x36", Light Oak/Black
Mfr # UV101EZ-BLACK-LTOAK
Zoro # G9380750
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UV101EZ
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UV101EZ-BLACK-LTOAK
- Zoro # G9380750
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 24"x36" |
Details
Board Color | Light Oak |
Frame Color | Black |
Family Code | UV101EZ |
Item | Single Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810C40BK)
- FOAMPRO Foam Pro 10 in. W X 12 in. L White Foam Core Color Test Sample Board (120)
- CLAUSS Fabric/Thread, Fabric Shears, Left Hand (10770)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- United Visual Products Enclosed Boards