Shop All Enclosed Boards
United Visual Products
Single Door Enclosed EZ Tack Board, 24"x36", Cherry/Blue
Mfr # UV101EZ-BLUE-CHERRY
Zoro # G9450215
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Blue
- Family Code UV101EZ
- Size 24"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV101EZ-BLUE-CHERRY
- Zoro # G9450215
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 24"x36" |
Details
Board Color | Cherry |
Frame Color | Blue |
Family Code | UV101EZ |
Item | Single Door Enclosed EZ Tack Board |
Description
Stylish self-adhesive fabric brings class to our wood enclosed units. Items easily adhere to the self-adhesive fabric. Recommended for indoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE Thermal Cash Register/POS Roll, 3" x 80 ft, White, 36PK (3555)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK36 PK (2096127)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72585)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- United Visual Products Enclosed Boards