Shop All Document Displays
United Visual Products
Protective Sign Cover, Acrylic, 24x36x1/8
Mfr # UV2436DM
Zoro # G6804515
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color clear
- Family Code UV2436DM
- Material Acrylic
- Thickness (In.) 1/8 in
- Width (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV2436DM
- Zoro # G6804515
- UPC # 640024604008
- Country of Origin United States
- Category Document Displays
Dimensions
Width (In.) | 24 in |
Height (In.) | 36 in |
Details
Item | Protective Sign Cover |
Color | clear |
Family Code | UV2436DM |
Material | Acrylic |
Thickness (In.) | 1/8 in |
Description
Protective Sign Cover, Width (In.) 24, Height (In.) 36, Color Clear, Material Acrylic, Thickness (In.) 1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" x 30" Open Poly Bags, 2 mil, Clear, PK 250 (5DHC8)
- PENDAFLEX Sorter, Projct, 10Divdrs, Mlti (50995)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/8" Width, PK100 (FDT4395310NFMT)
- EXPO Expo® Dry Erase Markers, Green, 12/Case (BDEMARKERGN)
- UNITED VISUAL PRODUCTS Letter & Number Kit (UVMB1201)
- SAFCO Roll File, 20 Compartments, Mobile (3091)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- TARIFOLD Display System, Wall Units Starter Kit, 10 pockets (TFIWA271)
- COOLCRAFTS Large Lucite Stand Holder (CO1700440)
- United Visual Products Document Displays