Shop All Document Displays
United Visual Products
Protective Sign Cover, Acrylic, 22x28x1/8
Mfr # UV1742
Zoro # G6400274
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Family Code UV1742
- Material Acrylic
- Width (In.) 22 in
- Height (In.) 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV1742
- Zoro # G6400274
- UPC # 640024603995
- Country of Origin United States
- Category Document Displays
Dimensions
Width (In.) | 22 in |
Height (In.) | 28 in |
Details
Item | Protective Sign Cover |
Color | clear |
Family Code | UV1742 |
Material | Acrylic |
Thickness (In.) | 1/8 in |
Description
Protective Sign Cover, Width (In.) 22, Height (In.) 28, Color Clear, Material Acrylic, Thickness (In.) 1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM Push Pins, 3/8", Aluminum, PK100 (CPAL3)
- PELICAN Replacement Foam Set for 1751 (1751)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- XSTAMPER Pre-Inked "Completed", 1/2"x1-5/8" Impression, Blue Ink (XST1026)
- UNITED VISUAL PRODUCTS Letter & Number Kit (UVMB1201)
- DURABLE OFFICE PRODUCTS Wall Mount Reference System, 5 Panels, Ltr, Assorted (DBL555200)
- ZORO SELECT Sign Holder, Freestanding, 8-1/2x11Acrylic (35485)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- TARIFOLD Document Wall Display Unit, 10 Assorted U (W291A3)
- DEFLECTO Sign Holder, Acrylic, 11 x 8.5, Clear (5991890)
- TARIFOLD Mounting Arm with 10 Pockets, Black (DAA71)
- United Visual Products Document Displays