Shop All Picture and Document Frames
United Visual Products
Poster Frame, Silver, 22 x 28 in., Acrylic
Mfr # UVNSF2228
Zoro # G3716758
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 22 in x 28 in
- Frame Material Aluminum
- Window Material Acrylic
- Frame Color Silver
- Family Code UVNSF2228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVNSF2228
- Zoro # G3716758
- UPC # 701649326925
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 22 in x 28 in |
Overall Height | 22 in |
Overall Width | 28 in |
Details
Frame Material | Aluminum |
Window Material | Acrylic |
Frame Color | Silver |
Family Code | UVNSF2228 |
Mounts | Wall |
Item | Poster Frame |
Product Type | Poster Frame |
Mounting Method | Screw |
Document Orientation | Landscape or Portrait |
Description
Poster Frame, Frame Size 22 in x 28 in, Frame Material Aluminum, Window Material Acrylic, Frame Color Silver, Mounts Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- TRADEMARK FINE ART Marion Rose 'Crow 15' Canvas Art, 14x19 (ALI15360-C1419GG)
- FLASH FURNITURE 18" Queen Air Mattress - Internal Electric Pump (WG-AM101-18-Q-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 24 x 36 in., Acrylic (UVNSF2436)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- NUDELL Frame, Leatherette, Plastic Face, 8-1/2"x11", 2/PK, Black PK (NUD21202)
- United Visual Products Picture and Document Frames