Shop All Picture and Document Frames
United Visual Products
Poster Frame, Silver, 11 x 17 in., Acrylic
Mfr # UVNSF1117
Zoro # G3716776
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 11 in x 17 in
- Frame Material Aluminum
- Window Material Acrylic
- Frame Color Silver
- Family Code UVNSF1117
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVNSF1117
- Zoro # G3716776
- UPC # 701649326901
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 11 in x 17 in |
Overall Width | 17 in |
Overall Height | 11 in |
Details
Frame Material | Aluminum |
Window Material | Acrylic |
Frame Color | Silver |
Family Code | UVNSF1117 |
Item | Poster Frame |
Mounts | Wall |
Document Orientation | Landscape or Portrait |
Mounting Method | Screw |
Product Type | Poster Frame |
Description
Poster Frame, Frame Size 11 in x 17 in, Frame Material Aluminum, Window Material Acrylic, Frame Color Silver, Mounts Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- LUXOR TailFin Plastic Stackable Stools, PK5 (STKSTOOL-5)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 24 x 36 in., Acrylic (UVNSF2436)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- United Visual Products Picture and Document Frames