Shop All Picture and Document Frames
United Visual Products
Poster Frame, Black, 24 x 36 in., Acrylic
Mfr # UVNSF2436
Zoro # G3716721
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 24 in x 36 in
- Frame Material Aluminum
- Window Material Acrylic
- Frame Color Black
- Family Code UVNSF2436
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVNSF2436
- Zoro # G3716721
- UPC # 701649326956
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 24 in x 36 in |
Overall Width | 36 in |
Overall Height | 24 in |
Details
Frame Material | Aluminum |
Window Material | Acrylic |
Frame Color | Black |
Family Code | UVNSF2436 |
Mounts | Wall |
Item | Poster Frame |
Weight | 1 |
Product Type | Poster Frame |
Document Orientation | Landscape or Portrait |
Mounting Method | Screw |
Description
Poster Frame, Frame Size 24 in x 36 in, Frame Material Aluminum, Window Material Acrylic, Frame Color Black, Mounts Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- HON Bookcase, Metl, 29x34.5, Bk (S30ABCP)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (1215015019ER)
- AZAR DISPLAYS Clear Acrylic Wall Hanging Frame 17'' Wide x 11'' High- Horizontal/Landscape, 2PK (162709-2PK)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 24 x 36 in., Acrylic (UVNSF2436)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 8-1/2 x 11in, Acrylic (UVNSF811)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Weathered Gray) (672713210023)
- United Visual Products Picture and Document Frames