Shop All Bulletin Boards
United Visual Products
Pedestal Dry Erase Display Board 24"x58", White
Mfr # UVWPS2436-CHROME-WHITE
Zoro # G4336324
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 58"
- Size 24 in x 58 in
- Board Material Melamine
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVWPS2436-CHROME-WHITE
- Zoro # G4336324
- UPC # 640024603872
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 58" |
Size | 24 in x 58 in |
Depth | 1 in |
Dry Erase Width | 24 in |
Dry Erase Height | 36 in |
Adjustable Pedestal Height | 58" |
Details
Board Material | Melamine |
Board Color | White |
Frame Color | Chrome |
Frame Material | Aluminum Chrome Frame |
Family Code | UVWPS2436 |
Includes | Hex Wrench |
Mounting/Mobility Type | Easel Mounted |
Board Style | Dry Erase |
Dry Erase Surface Type | Melamine |
Item | Pedestal Dry Erase Display Board |
Corner Shape | Square |
Board Frame Material | Aluminum |
Material | Aluminum Chrome Frame |
Color | White |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 24 in, Depth 1 in, Dry Erase Surface Finish Matte, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum Chrome Frame, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Hex Wrench
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Pick N Pluck Foam for 1650 (1652)
- ZORO SELECT Grocery Bag Flat Bottom 6# Brown, Pk500 (18406)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11", Red Fiber (PFXER17A)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-BLACK-SATIN)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- United Visual Products Bulletin Boards