Shop All Bulletin Boards
United Visual Products
Pedestal Dry Erase Display Board 24"x36", Black
Mfr # UVBPS2436-CHROME-BLACK
Zoro # G5914903
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Size 24 in x 36 in
- Board Material Melamine
- Board Color Black
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVBPS2436-CHROME-BLACK
- Zoro # G5914903
- UPC # 640024603865
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 24" |
Size | 24 in x 36 in |
Depth | 1 in |
Adjustable Pedestal Height | 58" |
Dry Erase Width | 24 in |
Dry Erase Height | 36 in |
Details
Board Material | Melamine |
Board Color | Black |
Frame Color | Chrome |
Frame Material | Aluminum Chrome Frame |
Family Code | UVBPS2436 |
Corner Shape | Square |
Board Style | Dry Erase |
Includes | Hex Wrench |
Mounting/Mobility Type | Easel Mounted |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Item | Pedestal Dry Erase Display Board |
Material | Aluminum Chrome Frame |
Color | Black |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Easel Mounted, Board Color Black, Dry Erase Height 36 in, Dry Erase Width 24 in, Depth 1 in, Dry Erase Surface Finish Matte, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum Chrome Frame, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Hex Wrench
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- PM CO Amerigo Wide-Format Inkjet Paper 0, 24in x 500', White, 2/Carton (9124)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brite Green, 48in x 200ft (0067134)
- FLIPSIDE Chalk Board, Black, 18in x 24in, PK3 (10204)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Corkboard, Fabric, Blk, 2 Door, 48x36" (UV303-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- GHENT Ghent 1" Maprail End Stop (ES-1)
- United Visual Products Bulletin Boards