Shop All Bulletin Boards
United Visual Products
Pedestal Dry Erase Display Board 18"x14", Black
Mfr # UVABP1814-SATIN-BLACK
Zoro # G8540551
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 14 in
- Board Material Melamine
- Board Color Black
- Frame Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVABP1814-SATIN-BLACK
- Zoro # G8540551
- UPC # 640024603858
- Country of Origin Taiwan, Province of China
- Category Bulletin Boards
Dimensions
Width | 18 in |
Height | 14 in |
Adjustable Pedestal Height | 36 in to 66 in |
Details
Board Material | Melamine |
Board Color | Black |
Frame Color | Satin |
Frame Material | Aluminum |
Family Code | UVABP1814 |
Board Frame Material | Aluminum |
Board Style | Dry Erase |
Mounting/Mobility Type | Pedestal |
Item | Pedestal Dry Erase Display Board |
Description
Pedestal Display Board, Board Style Dry Erase, Board Material Melamine, Board Frame Material Aluminum, Board Color Black, Frame Color Black, Width 18 in, Height 14 in, Adjustable Pedestal Height 36 in to 66 in, Mounting/Mobility Type Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD Benchtop Tape Dispenser 3in Core (B1607)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- BOX PACKAGING Jumbo Ungummed Envelopes, 27"W x 22"H, Kraft, 100/Pack (EN1086)
- TROY M610dn MICR Printer (106702101)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ebony (1634-183)
- United Visual Products Bulletin Boards