Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Vinyl Letter Board 18"x18"
Mfr # UVSM1818LB-SAND
Zoro # G6521812
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Board Style Letter Board
- Height 18 in
- Board Material Vinyl
- Board Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSM1818LB-SAND
- Zoro # G6521812
- UPC # 640024603773
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 18 in |
Height | 18 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Sand |
Frame Color | Sand |
Board Frame Material | HDPE |
Frame Material | Recycled High-Density Polyethylene |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Number of Doors | 1 |
Item | Outdoor Enclosed Vinyl Letter Board |
Family Code | UVSM1818LB |
Door Material | Plastic/Acrylic |
Door Type | Swing |
For Use | Outdoor |
Includes | (2) Keys, 3/4 in Helvetica Letter/Number Set, Mounting Guidelines |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 18 in, Height 18 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 1, Door Type Swing, Includes (2) Keys, 3/4 in Helvetica Letter/Number Set, Mounting Guidelines, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Non-OEM New Postage Meter Red Ink Cartridge for Quadient (NeoPost), Hasler (ECO34)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black (41311)
- AVERY Dividers, Index, Sidetab, C 25PK (AVE01403)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- United Visual Products Enclosed Boards