Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 54"x38", Vinyl
Mfr # UVSD5438LB-WOODGRN
Zoro # G6904545
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Board Style Letter Board
- Height 54 in
- Board Material Vinyl
- Board Color Woodland Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSD5438LB-WOODGRN
- Zoro # G6904545
- UPC # 640024603513
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 38 in |
Height | 54 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Woodland Green |
Board Frame Material | HDPE |
Frame Color | Woodland Green |
Frame Material | Recycled High-Density Polyethylene |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Number of Doors | 1 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVSD5438LB |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
For Use | Outdoor |
Door Type | Swing |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
Door Material | Plastic/Acrylic |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 38 in, Height 54 in, Board Frame Material HDPE, Frame Color Woodland Green, Board Color Woodland Green, Number of Doors 1, Door Type Swing, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS TI Nspire CX II Student Softw, NSPIRECXII (NSCX2/TBL/1L1)
- QUALITY RESOURCE GROUP Pen, Highlighter, Safety Begins Here, PK5 (160410)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- TAPE LOGIC Industrial Tape, 3.5 Mil, 3"x55 yds., Clear, PK24 (T905350)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- United Visual Products Enclosed Boards