Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 54"x38", Vinyl
Mfr # UVSD5438LB-CEDAR
Zoro # G7046523
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Board Style Letter Board
- Height 54 in
- Board Material Vinyl
- Board Color Cedar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSD5438LB-CEDAR
- Zoro # G7046523
- UPC # 640024603490
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 38 in |
Height | 54 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Cedar |
Board Frame Material | HDPE |
Frame Color | Cedar |
Frame Material | Recycled High-Density Polyethylene |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Number of Doors | 1 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVSD5438LB |
Door Type | Swing |
For Use | Outdoor |
Door Material | Plastic/Acrylic |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 38 in, Height 54 in, Board Frame Material HDPE, Frame Color Cedar, Board Color Cedar, Number of Doors 1, Door Type Swing, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricing Label Kit, 2-Line, Red, PK3 (90951)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15A955)
- MICR PRINT SOLUTIONS MICR Toner Cartridge, Black, New (CIG-50F0Z00(M))
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- United Visual Products Enclosed Boards