Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 45"x30", Vinyl
Mfr # UVMC4530LB-SAND
Zoro # G6680213
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 in
- Height 30 in
- Board Style Letter Board
- Board Material Vinyl
- Board Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVMC4530LB-SAND
- Zoro # G6680213
- UPC # 640024603230
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 45 in |
Height | 30 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Sand |
Frame Color | Sand |
Board Frame Material | HDPE |
Frame Material | Recycled High-Density Polyethylene |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Number of Doors | 2 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVMC4530LB |
Door Type | Sliding |
Door Material | Aluminum/Acrylic |
For Use | Outdoor |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 45 in, Height 30 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 2, Door Type Sliding, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Aluminum/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Biometric Fingerprint Time System (MTX-30F/A964)
- CANON PIXMA TS9520 Wireless Inkjet All-In-One Printer, Copy/Print/Scan (2988C002)
- ZORO SELECT Bubble Roll Dispenser Pack, 150 ft. L (101097235)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 40 3/4" x 5", Kraft, 5/Bundle (55VJ82)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- United Visual Products Enclosed Boards