Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 40"x52", Vinyl
Mfr # UVDD5240LB-SAND
Zoro # G6800796
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 52 in
- Height 40 in
- Board Style Letter Board
- Board Material Vinyl
- Board Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDD5240LB-SAND
- Zoro # G6800796
- UPC # 640024603681
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 52 in |
Height | 40 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Sand |
Board Frame Material | HDPE |
Frame Color | Sand |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVDD5240LB |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
Door Type | Swing |
For Use | Outdoor |
Door Material | Plastic/Acrylic |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 52 in, Height 40 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 2, Door Type Swing, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- ARCHITECTURAL MAILBOXES Bellevue Pm Mailbox Rb (5591RZ-10)
- ZORO SELECT Long Corrugated Boxes, 34" x 10" x 6", Kraft, 10/Bundle (493T61)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- United Visual Products Enclosed Boards