Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 36"x45", 2 Door, Vinyl
Mfr # UVMC4536LB-CEDAR
Zoro # G6700942
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 in
- Board Style Letter Board
- Height 36 in
- Board Material Vinyl
- Board Color Cedar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVMC4536LB-CEDAR
- Zoro # G6700942
- UPC # 640024603254
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 45 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Cedar |
Board Frame Material | HDPE |
Frame Color | Cedar |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVMC4536LB |
For Use | Outdoor |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Type | Sliding |
Door Material | Aluminum/Acrylic |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 45 in, Height 36 in, Board Frame Material HDPE, Frame Color Cedar, Board Color Cedar, Number of Doors 2, Door Type Sliding, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Aluminum/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Vertical, Right Feed w Dry Ink Coding (HL-M810II_RtoL)
- BROTHER MFC-J5855DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ5855DW)
- NEENAH PAPER Cardtock, Re-Entry, 250, PK250 (22751)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT72)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- AZAR DISPLAYS Large Enclosed Cork Bulletin Board w/ Lock & Key (300231)
- United Visual Products Enclosed Boards