Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 36"x24", 2 Door, Vinyl
Mfr # UVMC4536LB-WOODGRN
Zoro # G7057041
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 in
- Height 36 in
- Board Style Letter Board
- Board Material Vinyl
- Board Color Woodland Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVMC4536LB-WOODGRN
- Zoro # G7057041
- UPC # 640024603278
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 45 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Woodland Green |
Board Frame Material | HDPE |
Frame Color | Woodland Green |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVMC4536LB |
For Use | Outdoor |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Type | Sliding |
Door Material | Aluminum/Acrylic |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 45 in, Height 36 in, Board Frame Material HDPE, Frame Color Woodland Green, Board Color Woodland Green, Number of Doors 2, Door Type Sliding, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Aluminum/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Deluxe Magic Set (1170)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X5)
- MARKAL Dry Erase Marker, Barrel Type, Green (96573)
- UNITED VISUAL PRODUCTS Double Door Radius Corkboard, 48"X36", S (UV8003-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- United Visual Products Enclosed Boards