Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 36"x24", 2 Door, Vinyl
Mfr # UVDD4536LB-CEDAR
Zoro # G6396293
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 in
- Height 36 in
- Board Style Letter Board
- Board Material Vinyl
- Board Color Cedar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVDD4536LB-CEDAR
- Zoro # G6396293
- UPC # 640024603643
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 45 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Cedar |
Frame Color | Cedar |
Board Frame Material | HDPE |
Frame Material | Recycled High-Density Polyethylene |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Number of Doors | 2 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVDD4536LB |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Material | Plastic/Acrylic |
For Use | Outdoor |
Door Type | Swing |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 45 in, Height 36 in, Board Frame Material HDPE, Frame Color Cedar, Board Color Cedar, Number of Doors 2, Door Type Swing, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 12In (4LT28)
- CREATIVE WARE Double Walled Party Tub Aqua (RM-DWTUB-AQU)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 15" x 80 Gauge x 1000', Purple, 4/Case (GOOD1580BEM)
- PRESSMAN Chess/Checkers/Backgammon Board Game (111312)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- United Visual Products Enclosed Boards