Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 34"x47", 1 Door, Vinyl
Mfr # UVSD5438LB-SAND
Zoro # G6987811
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38 in
- Board Style Letter Board
- Height 54 in
- Board Material Vinyl
- Board Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVSD5438LB-SAND
- Zoro # G6987811
- UPC # 640024603506
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 38 in |
Height | 54 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Sand |
Frame Color | Sand |
Board Frame Material | HDPE |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 1 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVSD5438LB |
Door Material | Plastic/Acrylic |
For Use | Outdoor |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
Door Type | Swing |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 38 in, Height 54 in, Board Frame Material HDPE, Frame Color Sand, Board Color Sand, Number of Doors 1, Door Type Swing, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G10061)
- UNIVERSAL Self Stick Index Tab, 2", Assorted Colors, PK40 (UNV99021)
- AMERICAN TOMBOW Tombow, Mono Correction Tape, Non-Refillable, 1/6in X 394in, White Tape, 2PK (68627)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7074701B)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- United Visual Products Enclosed Boards