Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl
Mfr # UVDD4530LB-CEDAR
Zoro # G6702114
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 in
- Height 30 in
- Board Style Letter Board
- Board Material Vinyl
- Board Color Cedar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVDD4530LB-CEDAR
- Zoro # G6702114
- UPC # 640024603612
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 45 in |
Height | 30 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Vinyl |
Board Color | Cedar |
Board Frame Material | HDPE |
Frame Color | Cedar |
Mounting/Mobility Type | Post Mounted, Wall Mounted |
Frame Material | Recycled High-Density Polyethylene |
Number of Doors | 2 |
Item | Outdoor Enclosed Letter Board |
Family Code | UVDD4530LB |
Includes | 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys |
For Use | Outdoor |
Door Material | Plastic/Acrylic |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Type | Swing |
Description
Enclosed Bulletin Board, Letter Board, Board Material Vinyl, Width 45 in, Height 30 in, Board Frame Material HDPE, Frame Color Cedar, Board Color Cedar, Number of Doors 2, Door Type Swing, Includes 2 in Helvetica Letter/Number Set, Mounting Guidelines and 2 Keys, Mounting/Mobility Type Post Mounted, Wall Mounted, Door Material Plastic/Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Expo® Dry Erase Markers, Bullet Tip, Black, PK12 (SAN82001)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (51000K)
- BOSTITCH Staples, Heavy Duty, 3/8 In. Leg, PK5000 (BOSSB35PHD5M)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- United Visual Products Enclosed Boards