Shop All Enclosed Boards
United Visual Products
Outdoor Enclosed Combo Board, 72"x36", White Frame/Black & Cork
Mfr # UVCB7236ODW-BLACK-CORK
Zoro # G9563344
product price: $796.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$796.99
Free 30-Day Returns
Key Features
- Frame Color Black
- Family Code UVCB7236ODW
- Size 72"x36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UVCB7236ODW-BLACK-CORK
- Zoro # G9563344
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Size | 72"x36" |
Details
Board Color | Cork |
Frame Color | Black |
Family Code | UVCB7236ODW |
Item | Outdoor Enclosed Combo Board |
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Dark Gray (GR-FG230-DG)
- POST-IT POSTIT NOTE LINE ASST3PK (6301)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13 1/4" x 10 1/4" x 12", Kraft, 25/Bundle (22XN13)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Blue 2pk (22222)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- United Visual Products Enclosed Boards